Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MIL
ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MIL
Endmill
References
iscar:
ECR-B4M 08-16C08-63 IC900
rubix:
80112411
manufacturer :
5621647
Technical specifications
Diameter
8
mm
Type of tail
Straight
See all Specifications
Product details
Technical specifications
Product details : ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MIL
4-7 Flute, 45° Helix with Different Lengths Solid Carbide Roughing Endmill
Applications
Milling
Technical specifications
Attributes
Diameter
8
mm
Type of tail
Straight
Centre cut
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.70
excl. VAT
/
Each
£
68.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S9032.0 DRILL 2.00 MM 5983082
SANDVIK 1K354-2000-250-XD 1730 DURA SOLID CARBIDE END MILL 8213537
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
SANDVIK 1B232-0635-XA1620 SC MILLING CM PLURA 1 6259447
DORMER S804HB20.0 END MILL 20.00 MM 5983584
WALTERPROT H4044918-2-20 ADVANCED MILLING CUTTER 5150525
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 8 862697
SANDVIK 316-12SM350-12005P1730 SOLID CARBIDE HEADS 7611729
WALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122
WALTERPROT MC232-08.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568713
DORMER S22618.0 END MILL 18.00 MM 6706788
CUTLINE 893370 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.33-10040-AJ14UH10F SC MILLING CM PLURA 2 5743181
SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265
WALTERPROT MC232-08.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568714