References
SMC:CDG1FA32-400
Rubix:110A4787
Manufacturer :00222152
Documents
Product details : SMC CDG1FA32-400 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options
Technical specifications
Attributes
| Type | round body air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 92.47 excl. VAT
/ Each
£ 110.96 incl. VAT
- Delivery usually within ( 7 ) days
