SMC C85N25-150C AIR CYLINDER


Round Body Air Cylinder

References
smc:C85N25-150C
rubix:112A2782
manufacturer :00127687
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke150 mm
TypeRound Body Air Cylinder
See all Specifications

Product details : SMC C85N25-150C AIR CYLINDER


The C85 Series Conforms To Iso 6432 And Cetop Rp52p. The C85 Is Available In Bore Sizes 8mm Through 25mm With Standard Strokes Ranging From 10mm Through 300mm. A Unique Rod Packing Design Prevents Entry Of Dust And The Effectiveness Of The Seal Is Such That The C85 Is Suitable For Use In Extremely Dusty Environments. With Abrasion Resistant Packings And Replaceable Nose Seals, The C85 Offers Exceptional Service Life

Strengths

•Double Acting, Single Rod, Crimped Cylinder
Conforms To Iso 6432 And Cetop Rp52p
Standard Strokes Up To 300mm
Auto Switch Capable

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke150 mm
TypeRound Body Air Cylinder
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 76.67 excl. VAT
/ Each
£ 92.00 incl. VAT
  • Delivery usually within ( 7 ) days