Product details : SMC CD85KN10-10-B NON ROTATING CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, double rod
Fluid: air
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)