SMC C85E10-25S ISO 6432 CYLINDER

Round Body Cylinder

See technical information

References

SMC:C85E10-25S
Rubix:109A7596
brand logo

Technical specifications

Typedouble-ended
Cylinder diameter10 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC C85E10-25S ISO 6432 CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight59 g
Typedouble-ended
Cylinder diameter10 mm
Cylinder stroke25 mm
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
  • Delivery usually within ( 7 ) days