References
SMC:C85N16-80S
Rubix:107A8412
Manufacturer :C85N16-80S
EAN:3618035493512

Product details : SMC C85N16-80S SINGLE ACTING SPR. RETURN CYL
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 179 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 80 mm |
| Type | mounting: integrated hinge |
Show UNSPSC/ECL@SS
£ 44.08 excl. VAT
/ Each
£ 52.90 incl. VAT
- Delivery usually within ( 11 ) days