Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646714 STANDARDS-BASED CYLINDER DSBG-50-125-PPVA-N3
FESTO 1646714 STANDARDS-BASED CYLINDER DSBG-50-125-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-50-125-PPVA-N3
rubix:
111A3482
manufacturer :
1646714
ean:
4052568243739
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646714 STANDARDS-BASED CYLINDER DSBG-50-125-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1994
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.09
excl. VAT
/
Each
£
236.51
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 188202 SHORT-STROKE CYLINDER AEVC-32-10-A-P
SMC CP96SDB63-70C ISO 15552 CYLINDER
SMC C85Y25-50 AIR CYLINDER
SMC CP96KB50-500C CYLINDER NON-ROTATING
FESTO 1376476 STANDARDS-BASED CYLINDER DSBC-32-320-PPSA-N3
FESTO 8070830 PARALLEL GRIPPER
FESTO 1646716 ISO CYLINDER
SMC CD85N8-100-B AIR CYLINDER
SMC CD85F10-25S-B ISO 6432 CYLINDER
FESTO 1646779 STANDARDS-BASED CYLINDER DSBG-80-250-PPVA-N3
SMC CP96NDB40-100CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N16-200C-B AIR CYLINDER
SMC CP96SDB50-70C ISO 15552 CYLINDER
SMC CD85N25-160C-A AIR CYLINDER
FESTO 8152552 STANDARDS-BASED CYLINDER