Round Body Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Air Cylinder |
Logistic Weight | 1216 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 30 mm |
Type | Air Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Delivery usually within ( 15 ) days