References
Aventics:R480144714
Rubix:273A5064
Manufacturer :R480144714
EAN:3666750039904

Product details : AVENTICS R480144714
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 215.02 excl. VAT
/ Each
£ 258.02 incl. VAT
- Usually arrives within 14 working days
