SMC CD85N20-50T-B SPRING EXTEND MAGNETIC CYL.


Round Body Cylinder

References
smc:CD85N20-50T-B
rubix:107A8415
brand logo
brand logo
Technical specifications
TypeSingle acting
Cylinder diameter20 mm
See all Specifications

Product details : SMC CD85N20-50T-B SPRING EXTEND MAGNETIC CYL.


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Single acting, single rod, spring return/spring extend
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø20 mm
Stroke: 50
Action: T (Spring Extend)
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight227 g
TypeSingle acting
Cylinder diameter20 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 53.35 excl. VAT
/ Each
£ 64.02 incl. VAT
  • Delivery usually within ( 4 ) days