FESTO 19200 STANDARDS-BASED CYLINDER DSNU-16-40-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-16-40-P-A
rubix:4524433
manufacturer :19200
ean:4052568067007
DSNU-16-40-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 19200 STANDARDS-BASED CYLINDER DSNU-16-40-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight104,03 g
TypeDSNU round cylinder
Cylinder diameter16 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 49.89 excl. VAT
/ Each
£ 59.87 incl. VAT
  • Usually arrives within 14 working days