FESTO 1804666 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-125-125-PPSA-N3
rubix:390A8072
manufacturer :1804666
ean:4052568248666
DSBC-125-125-PPSA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter125Ā mm
See all Specifications

Product details : FESTO 1804666 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight8456Ā g
TypeDSBC standard cylinder
Cylinder diameter125Ā mm
Cylinder stroke125Ā mm
Show UNSPSC/ECL@SS
Ā£ 275.20 excl. VAT
/ Each
Ā£ 330.24 incl. VAT
  • Usually arrives within 14 working days