SMC CD85N25-260-B AIR CYLINDER


Round Body Cylinder

References
smc:CD85N25-260-B
rubix:106A9513
brand logo
brand logo
Technical specifications
TypeRound Body Cylinder
Cylinder diameter25 mm
See all Specifications

Product details : SMC CD85N25-260-B AIR CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight736 g
TypeRound Body Cylinder
Cylinder diameter25 mm
Cylinder stroke260 mm
Show UNSPSC/ECL@SS
£ 79.91 excl. VAT
/ Each
£ 95.89 incl. VAT
  • Delivery usually within ( 7 ) days