FESTO 1804667 STANDARDS-BASED CYLINDER DSBC-125-160-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-125-160-PPSA-N3
Rubix:111A6250
Manufacturer :1804667
EAN:4052568248673



Documents
Product details : FESTO 1804667 STANDARDS-BASED CYLINDER DSBC-125-160-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 452x132x452 mm |
|---|---|
| Logistic Weight | 9305 g |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
£ 409.33 excl. VAT
/ Each
£ 491.20 incl. VAT
- Delivery usually within ( 2 ) days