Round Body Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 125 mm |
Type | round body cylinder |
Logistic Weight | 331 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 125 mm |
Type | round body cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 20 mm |
Delivery usually within ( 7 ) days