References
SMC:CD85WE20-80C-B
Rubix:112A9471
EAN:3618035407717

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CD85WE20-80C-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
| Logistic Weight | 297 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 80 mm |
| Type | double acting air cylinder |
Show UNSPSC/ECL@SS
£ 132.24 excl. VAT
/ Each
£ 158.69 incl. VAT
- Delivery usually within ( 7 ) days