References
SMC:ZCDUKC32-5D
Rubix:2610609



Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | mount cylinder |
Documents
Product details : SMC ZCDUKC32-5D FREE MOUNT CYLINDER FOR VACUUM
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126x62x40 mm |
|---|---|
| Logistic Weight | 514 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
| Type | mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 189.88 excl. VAT
/ Each
£ 227.86 incl. VAT
- Delivery usually within ( 29 ) days