References
SMC:CDBM2F32-125-HN
Rubix:107A5464

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | round body cylinder |
Documents
Product details : SMC CDBM2F32-125-HN END LOCK CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Double acting, single rod
Auto switch capability
Auto switch capability
Technical specifications
Attributes
| Logistic Weight | 653 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 144.25 excl. VAT
/ Each
£ 173.10 incl. VAT
- Delivery usually within ( 34 ) days