SMC CDG1KBN20-100Z AIR CYLINDER

Round Body Cylinder

See technical informationSee documents

References

SMC:CDG1KBN20-100Z
Rubix:2600364
brand logo

Technical specifications

Cylinder diameter20 mm
Cylinder stroke100 mm
Typeair cylinder
See all Specifications

Documents

Product details : SMC CDG1KBN20-100Z AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded Aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Strengths

•Non-rotating, double acting, single rod
Bore size *: 20, 25, 32, 40, 50, 63
Standard strokes up to 300mm
High non-rotating accuracy
High speed operation/long life
Auto switch capable

Technical specifications


Attributes
Logistic Weight200 g
Cylinder diameter20 mm
Cylinder stroke100 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 65.27 excl. VAT
/ Each
£ 78.32 incl. VAT
  • Delivery usually within ( 7 ) days