CXS Dual Rod Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 45 mm |
Type | dual-rod cylinder |
Logistics dimensions (L x W x H) | 17x117x46 mm |
---|---|
Logistic Weight | 204 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 45 mm |
Type | dual-rod cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days