SMC CKGA80-125Y CLAMP CYLINDER


Clamp Cylinder

References
smc:CKGA80-125Y
rubix:132A2684
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke125 mm
TypeClamp Cylinder
See all Specifications

Product details : SMC CKGA80-125Y CLAMP CYLINDER


The CK1 series is a clamp cylinder available in two styles of clevis widths. It is a non-lube, compact, lightweight cylinder with a built-in speed controller. Gaiters are unnecessary because a heavy-duty coil scraper is provided as a countermeasure against spatters. Options include rod attachments and auto-switch capabilities

Strengths

•Two styles of clevis widths
Built-in speed controller
Heavy duty coil scraper
Piping entry orientation can be selected as required
Compact and lightweight

Technical specifications


Attributes
Logistic Weight4560 g
Cylinder diameter80 mm
Cylinder stroke125 mm
TypeClamp Cylinder
Show UNSPSC/ECL@SS
£ 722.30 excl. VAT
/ Each
£ 866.76 incl. VAT
  • Delivery usually within ( 39 ) days