SMC CG1BN25-100SZ AIR CYLINDER 25 STR 100 SINGLE ACTING
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CG1BN25-100SZ
Rubix:392A7820
Manufacturer :01121771

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | without magnetic detection |
Documents
Product details : SMC CG1BN25-100SZ AIR CYLINDER 25 STR 100 SINGLE ACTING
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Cylinder series cg1-z
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 62.00 excl. VAT
/ Each
£ 74.40 incl. VAT
- Usually arrives within 14 working days