SMC CG1BN25-125TZ AIR CYLINDER 25 STR 125 SINGLE ACTING
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CG1BN25-125TZ
Rubix:392A7828
Manufacturer :01357515
Documents
Product details : SMC CG1BN25-125TZ AIR CYLINDER 25 STR 125 SINGLE ACTING
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Cylinder series cg1
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- Delivery usually within ( 11 ) days
