Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822432302
AVENTICS 0822432302
Mini Cylinder
References
aventics:
0822432302
rubix:
272A5809
manufacturer :
822432302
Technical specifications
Cylinder stroke
25
mm
Type
Mini Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 0822432302
Strengths
•Robust and space-saving design
Characterized by extreme durability and a long service life
Configurations available as single/through piston rod, elastic/adjusted cushioning, with/ without magnetic detection, non-rotating piston rod, ATEX
Technical specifications
Attributes
Cylinder stroke
25
mm
Type
Mini Cylinder
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.95
excl. VAT
/
Each
£
51.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CDG5EN32TFSR-150 STAINLESS STEEL CYLINDER
SMC CDM2YB25TF-75 SMOOTH CYLINDER
MATARA MCQV2-11-100-80M ISO15552-VDMA 24562 100 BORE 80MM STROKE MAGNE
SMC CG1BN32-25 AIR CYLINDER
SMC CD75E32-100S-B CYLINDER
SMC ECXSL32-20 AIR CYLINDER
AVENTICS 0821406505
SMC C85KN12-10 NON ROTATING PISTON ROD CYLIND
MATARA MCMI-11-10-25 ISO6432 CYLINDER 10MM BORE 25MM STROKE MAGNETIC R
SMC C95NDB50-100 ISO CYLINDER
AVENTICS 5218555110 PNEUMATIC CYLINDER
SMC C75Y32-100S AIR CYLINDER
SMC CD85KN20-250-B NON ROTATING PISTON ROD CYLIND
SMC CDM3E32-125 SHORT TYPE AIR CYLINDER
SMC CJPS10-5Z PIN CYLINDER