References
SMC:C85-20PS
Rubix:120A5490
Manufacturer :C85-20PS
EAN:3618035500708
Documents
Product details : SMC C85-20PS SEAL KIT
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
Single acting, single rod, spring return/spring extend.
Conforms to ISO standard 6432.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 150mm.
Auto switch capable
Conforms to ISO standard 6432.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 150mm.
Auto switch capable
Technical specifications
Attributes
| Type | single acting cylinder |
|---|
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- Delivery usually within ( 4 ) days
