Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163387 STANDARDS-BASED CYLINDER DNC-50-100-PPV
FESTO 163387 STANDARDS-BASED CYLINDER DNC-50-100-PPV
Standards-based cylinder DNC
References
festo:
DNC-50-100-PPV
rubix:
112A3370
manufacturer :
163387
ean:
4052568134143
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163387 STANDARDS-BASED CYLINDER DNC-50-100-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1892,5
g
Type
DNC standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
280.54
excl. VAT
/
Each
£
336.65
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
AVENTICS R480637946
FESTO 2536753 ISO CYLINDER
FESTO 2126685 STANDARDS-BASED CYLINDER DSBC-63-30-PPSA-N3
FESTO 1908299 STANDARDS-BASED CYLINDER DSNU-20-20-PPS-A
FESTO 1646744 STANDARDS-BASED CYLINDER DSBG-63-100-PPVA-N3
NORGREN KM/8020/M/25 CYLINDER
CAMOZZI TIE ROD CYL-DBL ACTING-160 BORE-800 STROKE 40M2L160A0800
FESTO 3656641 ISO CYLINDER
SMC CD85F25-15-B AIR CYLINDER
SMC CP96NDB40-125CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 163484 STANDARDS-BASED CYLINDER DNC-100-125-PPV
FESTO 1376425 STANDARDS-BASED CYLINDER DSBC-32-80-PPVA-N3
FESTO 3657812 ISO CYLINDER
NORGREN PRA/802040/M/50 DOUBLE ACT MAGNET CYLINDER
FESTO 1804664 STANDARDS-BASED CYLINDER DSBC-125-80-PPSA-N3