References
SMC:CG1BN100-250
Rubix:112A4231
Manufacturer :00088799

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN100-250 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 227.70 excl. VAT
/ Each
£ 273.24 incl. VAT
- Delivery usually within ( 6 ) days