Round Body Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 210 mm |
Type | round body cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 210 mm |
Type | round body cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 18 mm |
Delivery usually within ( 7 ) days