References
SMC:CG1BN25-10-XC12
Rubix:112A4235
Manufacturer :00213590

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN25-10-XC12 AIR CYLINDER
Strengths
•Reduces the total length and weight by integrating the head cover
With auto switch
With auto switch
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Delivery usually within ( 24 ) days