CH(D)SG Hydraulic Cylinder (Comforms to ISO) : 16 MPa
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 240 mm |
Type | Hydraulic Cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 240 mm |
Type | Hydraulic Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 415 mm |
Usually arrives within 14 working days