References
SMC:CG1BN40-50
Rubix:113A2935
Manufacturer :00021179

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN40-50 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.17 excl. VAT
/ Each
£ 78.20 incl. VAT
- Delivery usually within ( 7 ) days