SMC CXSM25TF-50A AIR CYLINDER


Dual Rod Cylinder

References
smc:CXSM25TF-50A
rubix:2608624
CXS-A, Dual Rod Cylinder with Air Cushion
brand logo
Technical specifications
Cylinder diameter25 mm
TypeCXS
See all Specifications

Product details : SMC CXSM25TF-50A AIR CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with air cushion
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available

Bearing Style: M (Slide Bearing)
Bore Size: 25mm
Thread: TF (G[PF])
Stroke: 50mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistic Weight900 g
Cylinder diameter25 mm
TypeCXS
Show UNSPSC/ECL@SS
£ 372.95 excl. VAT
/ Each
£ 447.54 incl. VAT
  • Delivery usually within ( 4 ) days