References
SMC:CD76E32-225-B
Rubix:107A4125
Manufacturer :00132540

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 225 mm |
| Type | smc cd76e32-225-b air cylinder |
Product details : SMC CD76E32-225-B AIR CYLINDER
The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds up to 1500mm/sec. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush.
Strengths
•Standard, double acting, single rod
Rubber cushion or air cushion
Rod boots available
Rubber cushion or air cushion
Rod boots available
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 225 mm |
| Type | smc cd76e32-225-b air cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 12 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 95.82 excl. VAT
/ Each
£ 114.98 incl. VAT
- Delivery usually within ( 15 ) days