SMC CD85F25-10S-B ISO 6432 CYLINDER


Round Body Cylinder

References
smc:CD85F25-10S-B
rubix:107A9529
manufacturer :00156559
brand logo
brand logo

Product details : SMC CD85F25-10S-B ISO 6432 CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

Double acting, single rod, crimped cylinder Conforms to ISO 6432 and CETOP RP52P Bore sizes (mm): 8, 10, 12, 16, 20, 25 Standard strokes up to 300mm Auto switch capable

Technical specifications


Attributes
No attributes to display for this product
£ 89.98 excl. VAT
/ Each
£ 107.98 incl. VAT
  • Delivery usually within ( 7 ) days