References
SMC:CDG1BN25-325
Rubix:113A2530

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 32 mm |
| Type | round body cylinder |
Documents
Product details : SMC CDG1BN25-325 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 32 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.87 excl. VAT
/ Each
£ 79.04 incl. VAT
- Delivery usually within ( 6 ) days