References
SMC:CD85KN10-50-A
Rubix:108A2492
Manufacturer :00068637
EAN:3618035430982
Product details : SMC CD85KN10-50-A CYLINDER NON-ROTATING
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, single rod
Type: non-rotating
Auto switches available
Type: non-rotating
Auto switches available
Technical specifications
Attributes
| Type | smc cd85kn10-50-a cylinder non-rotating |
|---|
Show UNSPSC/ECL@SS
£ 51.96 excl. VAT
/ Each
£ 62.35 incl. VAT
- Delivery usually within ( 7 ) days
