References
Aventics:0822333519
Rubix:272A6153
EAN:3661475890342


Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | pneumatic cylinder |
Documents
Product details : AVENTICS 0822333519
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | pneumatic cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 77.72 excl. VAT
/ Each
£ 93.26 incl. VAT
- Usually arrives within 14 working days