SMC CD85KN20-10-B NON ROTATING CYLINDER


Round Body Cylinder

References
smc:CD85KN20-10-B
rubix:110A6642
manufacturer :00016946
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke10 mm
TypeISO Cylinder
See all Specifications

Product details : SMC CD85KN20-10-B NON ROTATING CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•ISO cylinder, double acting, single rod
Type: non-rotating
Auto switches available

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke10 mm
TypeISO Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 66.18 excl. VAT
/ Each
£ 79.42 incl. VAT
  • Delivery usually within ( 7 ) days