Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 10 mm |
Logistics dimensions (L x W x H) | 168x22x17 mm |
---|---|
Logistic Weight | 56,73 g |
Type | DSNU round cylinder |
Cylinder diameter | 10 mm |
Cylinder stroke | 80 mm |
Delivery usually within ( 6 ) days