References
SMC:CD85F16-60S-B
Rubix:113A0735

Technical specifications
| Type | round body cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CD85F16-60S-B ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 179 g |
|---|---|
| Type | round body cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 76.96 excl. VAT
/ Each
£ 92.35 incl. VAT
- Delivery usually within ( 7 ) days