Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 210x30x30 mm |
---|---|
Logistic Weight | 113,3 g |
Type | DSNU round cylinder |
Cylinder diameter | 12 mm |
Cylinder stroke | 100 mm |
In stock: Next day delivery