FESTO 1908257 STANDARDS-BASED CYLINDER DSNU-12-30-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-12-30-P-A
rubix:109A5350
manufacturer :1908257
ean:4052568108380
DSNU-12-30-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter12Ā mm
See all Specifications

Product details : FESTO 1908257 STANDARDS-BASED CYLINDER DSNU-12-30-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight87,2Ā g
TypeDSNU Round cylinder
Cylinder diameter12Ā mm
Cylinder stroke30Ā mm
Show UNSPSC/ECL@SS
Ā£ 43.95 excl. VAT
/ Each
Ā£ 52.74 incl. VAT
  • Delivery usually within ( 2 ) days