Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646731 ISO CYLINDER
FESTO 1646731 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-250-PPSA-N3
rubix:
390A8490
manufacturer :
1646731
ean:
4052568243883
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646731 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2502,5
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.85
excl. VAT
/
Each
£
217.02
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2123780 STANDARDS-BASED CYLINDER DSBC-40-20-PPSA-N3
FESTO 19182 STANDARDS-BASED CYLINDER DSNU-8-100-P-A
FESTO 1376470 STANDARDS-BASED CYLINDER DSBC-32-80-PPSA-N3
SMC CD85N16-60-B AIR CYLINDER
SMC CD85KN25-100S-B-Y01 AIR CYLINDER
MATARA MCQI2-11-50-200M ISO15552-VDMA 24562 50 BORE 200MM STROKE MAG P
SMC C85N16-25S SINGLE ACTING CYLINDER
AVENTICS PUENMATIC CYLINDER 0822125001
FESTO 163305 STANDARDS-BASED CYLINDER DNC-32-25-PPV-A
FESTO 2123087 STANDARDS-BASED CYLINDER DSBC-32-60-PPSA-N3
FESTO 19247 STANDARDS-BASED CYLINDER DSNU-25-80-PPV-A
SMC C85N25-80T ISO 6432 CYLINDER
SMC CP96KDB80-500C CYLINDER NON-ROTATING
FESTO 1785019 ISO CYLINDER
MECALINE 895856 CYLINDER ISO15552 D32 C300 D M