PARKER C05-50-16-25 CYLINDER


Compact Pneumatic Cylinders, Short Stroke - C05 Series / Parker Pneumatic - Europe

References
parker hannifin:C05-50-16-25
rubix:235A8072
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
See all Specifications

Product details : PARKER C05-50-16-25 CYLINDER


The C05 actuator is available in double acting bores Ø12 to Ø63mm and C05S in single acting bores Ø8 to Ø63mm. With a stainless steel piston rod and one piece anodised corrosion resistant body it is ideally suited for clamping and locking operations. Forces up to 3000N.

Markets:
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Miscellaneous Processing

Features/Benefits:
• Aluminium and stainless steel design for corrosion resistance
• Compact design to ease installation

Applications:
• Clamping, holding and locking
• Suitable for enclosed

General Technical Data:
• International standards : N/A
• Bore Sizes : Ø8, Ø12, Ø20, Ø32,  Ø50 and Ø63mm
• Stroke Length : 4, 5, 10 and 25mm (Standard strokes only)
• Versions : double acting (Ø12 to Ø63mm)  /  single acting, spring return (Ø8 to Ø63mm)
• Cushioning : N/A
• Position Sensing : N/A
• Installation : the compact design with mounting holes through the cylinder body makes the unit easy to install in confined spaces.
• Mounting Position : any

Operating and Environmental Data:
• Operating Medium : for best possible service life and trouble-free operation dry, filtered compressed air to ISO 8573-1:2010 quality class 3.4.3 should be used. This specifies a dew point of +3°C for indoor operation (a lower dew point should be selected for minus temperature operation and we recommend the use of an inline dryer) and is in line with the air quality from most standard compressors with a standard filter.
• Operating Pressure : 10 Bar Maximum
• Operating Temperature : -20°C to +70°C (Standard temperature)
• Pre-lubricated : further lubrication is normally not necessary. If additional lubrication is introduced it must be continued.
• Corrosion Resistance : resistant to corrosion

Material Specification - Cylinder:
• Front End Cover : Brass  /  Anodised aluminium (Single acting Ø50 to Ø63mm)
• Cylinder Housing : Anodised aluminium
• Piston Rod : Stainless steel
• Piston Rod Seal : NBR (Nitrile rubber)
• Piston Rod Bearing : Brass + PTFE (Polytetrafluroethylene) / Brass + Steel (Single acting (Ø50 to Ø63mm)
• Circlip : Spring steel
• Return Spring : Surface treated spring steel

Body Material: Anodized Aluminum
Body Type: Square
Bore Diameter: 50
Bore Size: 50mm
Corrosion Resistance Included: Yes
Cushioning Type: -
Cylinder Action: Double Acting
Cylinder Type: Non-Guided
Division: Electric Motion and Pneumatic Division - Europe
End Cap Material: Brass
Extend Stroke Force: 1180, -
Maximum Operating Pressure: 10, 145
Maximum Stroke Length: 25, 0.98
Mounting Option: No
Operating Temperature: -20 to 70, -4 to 158
Piston Rod Material: Stainless Steel
Port Size: G 1/4
Repairable: No
Retract Stroke Force: 1060, -
Rod End Thread Type: Female
Specifications Met: -
Stroke (mm): 25

Technical specifications


Attributes
Cylinder diameter50 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 277.04 excl. VAT
/ Each
£ 332.45 incl. VAT
  • Usually arrives within 14 working days