Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 140x25x25 mm |
---|---|
Logistic Weight | 94,62 g |
Type | dsnu round cylinder |
Cylinder diameter | 16 mm |
Cylinder stroke | 25 mm |
In stock: Next day delivery