FESTO 1908290 STANDARDS-BASED CYLINDER DSNU-20-15-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-20-15-PPV-A
Rubix:109A2861
Manufacturer :1908290
EAN:4052568108717



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 1908290 STANDARDS-BASED CYLINDER DSNU-20-15-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 188,6 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 59.12 excl. VAT
/ Each
£ 70.94 incl. VAT
- In stock: Next day delivery