Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 125 mm |
Logistics dimensions (L x W x H) | 530x140x140 mm |
---|---|
Logistic Weight | 10440 g |
Type | DSBC standard cylinder |
Cylinder diameter | 125 mm |
Cylinder stroke | 250 mm |
Delivery usually within ( 2 ) days