Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
SMC CD85KF25-35-B NON-ROTATING ISO 6432 CYLINDER
SMC CD85KF25-35-B NON-ROTATING ISO 6432 CYLINDER
Non-Rotating Cylinder
References
smc:
00166405
rubix:
132A4117
Technical specifications
Type
Non-Rotating Cylinder
Cylinder diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD85KF25-35-B NON-ROTATING ISO 6432 CYLINDER
Technical specifications
Attributes
Type
Non-Rotating Cylinder
Cylinder diameter
25
mm
Cylinder stroke
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.06
excl. VAT
/
Each
£
123.67
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
FESTO 2537459 ISO CYLINDER
NORGREN RM/28025/M/50 25MM SA MAGNETIC CYLINDER
FESTO 1366949 STANDARDS-BASED CYLINDER DSBC-50-40-PPVA-N3
PARKER MINICYL P1A-S020MS-0100
SMC C85N12-10-XB6 AIR CYLINDER
NORGREN RM/8017/M/100 16 MM. MAGNET PISTON CYLINDER
FESTO 1383371 STANDARDS-BASED CYLINDER DSBC-80-125-PPSA-N3
FESTO 196044 ROUND CYLINDER DSNU-50-100-PPV-A
AVENTICS PNEUMATIC CYLINDER 0822125011
FESTO 1383366 STANDARDS-BASED CYLINDER DSBC-80-25-PPSA-N3
SMC CD85N20-10-B-XC6A AIR CYLINDER
NORGREN RT/57225/M/320 CYLINDER
FESTO 196016 ROUND CYLINDER DSNU-63-160-P-A
SMC CP96NDB50-600C CYLINDER WITH LOCK
SMC CD85N12-150-B AIR CYLINDER