Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 520x75x75 mm |
---|---|
Logistic Weight | 2863 g |
Type | DSNU Round cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 320 mm |
Delivery usually within ( 11 ) days