Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 245x30x30 mm |
---|---|
Logistic Weight | 332,81 g |
Type | DSNU round cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 100 mm |
Delivery usually within ( 2 ) days